67 x 42 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit
Portrait® 67 x 42 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Caressing bubbles and 8 effervescence ports deliver gentle
- Six hydromassage jets can be individually adjusted for water flow and direction
- Lighted keypad
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
- Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
- Drilled for grab bar (required) - sold separately
- Remote control
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 90 gal
- Collection:
- Portrait®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 2 ft
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Overall Length:
- 67 in
- Overall Width:
- 42 in
- Size:
- 67 in x 42 in
- UL Listed:
- Yes
- Volts:
- 220/240V
- Watts:
- 1500 W