Alcove Bathtub with Apron and Tile Flange and Right-Hand Drain in White

You last purchased this on
 
KOHLER

Portrait® Alcove Bathtub with Apron and Tile Flange and Right-Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® Alcove Bathtub with Apron and Tile Flange and Right-Hand Drain in White

  • Fast #
  • Part #K1108-RA-0
  • Item #1854903
  • Manufacturer Part #1108-RA-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three wall alcove installation
  • Designed for one-person bathing
  • 60" x 32" x 20"
  • 220-240V hard-wire electrical service required
  • Textured bottom surface
  • Includes an integral apron and tile flange
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Portrait®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Width:
32 in