Kohler

Portrait® Bathroom Sink Pedestal in Cashmere

Part #K2223-K4  |  Manufacturer Part #2223-K4

Color/Finish:
Cashmere

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Coordinates with other products in the Portrait® collection
  • Combines with Kohler® K-2222 Portrait® lavatory basin to create Kohler® K-2221 Portrait® pedestal lavatory
  • Please see Kohler® K-2221 Portrait® pedestal lavatory for full details
  • Pedestal installation
  • Pedestal installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Portrait®

Color Finish: Cashmere

Color Finish Category: Greys

GSA Approved: No

Height: 24-7/8 in

IAPMO Listed: No

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Sink Installation Type: Pedestal

Vessel Only - FEI: No