8-3/4 in. Pedestal Sink Base in Dune
Portrait® 8-3/4 in. Pedestal Sink Base in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Portrait® collection
- Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2222 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- GSA Approved:
- No
- Height:
- 24-7/8 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8-3/4 in