Bathroom Sink Pedestal in Thunder Grey
Portrait® Bathroom Sink Pedestal in Thunder Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Portrait® collection
- Combines with Kohler® K-2222 Portrait® lavatory basin to create Kohler® K-2221 Portrait® pedestal lavatory
- Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
- Pedestal installation
- Pedestal design
- Please see K-2221 Portrait® pedestal lavatory for full details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Brand Model Compatibility:
- K2222 Lavatory Sink Basin
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- GSA Approved:
- No
- Height:
- 26-1/8 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No