0 items

Kohler DTV™ Portrait Digital Interface

K695

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete shower experience at the touch of a button
  • Custom and pre-configured installation options
  • Integrated controls of KOHLER® steam, audio, lighting and chromatherapy
  • Six user presets for one-touch access to saved experiences

SPECIFICATIONS

Collection
DTV™
Color Finish
Polished Nickel/Satin Nickel
Color Finish Category
Nickel Tones
Height
8-1/2 in
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday