KOHLER
Portrait® Drop-in Basin in Biscuit
Part #K2189-8-96 | Item #188211 | Manufacturer Part #2189-8-96
Product Details
- Center faucet holes: 8"
- Oval basin
- Coordinates with other products in the Portrait® collection
- Material: Vitreous china
- Charming and traditional styling integrates with the Portrait® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Center Size: 8 in
Collection: Portrait®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 22-5/8 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Overall Sink Size: 22-5/8 in x 18-7/8 in
Product Type: Basin
Shape: Oval
Sink Bowl Size: 20 in x 12 in x 5 in
Sink Depth: 8-7/8 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Vitreous China
Sink Size Range: 20 in - 25 in
WaterSense Labeled: No
Width: 18-7/8 in