Lift Knob Flush Actuator in Vibrant Brushed Nickel
Portrait® Lift Knob Flush Actuator in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Kohler® finishes resist corrosion and tarnishing
- For Revival® two-piece toilets, Portrait® one-piece toilets and Serif® toilets
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Kohler® K-R16102-4A Revival® Toilet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portrait®
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Product Type:
- Lift Knob Flush Actuator
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in