Lift Knob with Flush Actuator in Vibrant French Gold

You last purchased this on
 
KOHLER

Portrait® Lift Knob with Flush Actuator in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® Lift Knob with Flush Actuator in Vibrant French Gold

  • Fast #
  • Part #K7677-AF
  • Item #4811955
  • Manufacturer Part #7677-AF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Knob handle lifts for flushing action
  • For use with the Kohler® K-3826 Portrait® one-piece toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3826 Portrait® One-Piece Toilet
CARB OTC LEED Compliant:
No
Collection:
Portrait®
Color Finish Name:
Vibrant French Gold
Handle Type:
Trip Lever
IAPMO Listed -:
No
WaterSense Labeled:
No