KOHLER

Portrait® Pedestal Bathroom Sink in White

Part #K2222-4-0  |  Manufacturer Part #2222-4-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Charming and traditional styling integrates with the Portrait® collection
  • Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-4 Portrait® pedestal lavatory
  • Combines with Kohler® K-2227 Portrait® shroud to create Kohler® K-2226-4 Portrait® wall-mount lavatory
  • Please see Kohler® K-2221-4 or Kohler® K-2226-4 for full details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Portrait®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 9-1/4 in

IAPMO Listed: No

Length: 27 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27 in x 19-3/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 22 in x 12 in x 7-1/4 in

Sink Depth: 11-3/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 26 in - 30 in

Vessel Only - FEI: Yes

Width: 19 in