Trip Lever in Polished Chrome
Portrait™ Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3490 Toilet
- CARB OTC LEED Compliant:
- No
- Collection:
- Portrait™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No