Drain with Overflow Bathroom Sink Drain in Brushed Nickel
Premier Drain with Overflow Bathroom Sink Drain in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 250-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Premier bathroom sink drain with overflow
- Engineered to promote product longevity
- Kohler genuine part
- Polished brass finish
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Premier
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Grid Drain Material:
- Metal
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Drain with Overflow
- Tailpiece Style:
- Straight