2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
Premier 2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Brass
- Material: Solid brass
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight