0 items

Kohler Stillness® Pressure Balancing Shower Trim with Lever Handle

KT949-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Stillness design solution with KOHLER fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
  • With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday