0 items

Kohler Forte® Pressure Balancing Tub and Shower Trim with Single Lever Handle

KT10274-4E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 72 spray nozzles
  • Flow rate: 2.0 gpm
  • Required Accessories: Rough-in valve: K304-K-NA
  • Traditional lever handles
  • Trim only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
5-1/4 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday