0 items

Kohler Oblo® Pressure Balancing Valve Trim with Diverter and Oblong Handle

KT98761-9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with the Oblo® collection
  • Includes diverter button
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability
  • Single oval handle provides on/off activation and temperature setting with a Single operation
  • Trim only; requires K-11748-K or K-11748-KS Rite-Temp® pressure balancing valve with push-button diverter (sold separately)
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Oval
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday