0 items

Kohler Antique™ Pressure Balancing Valve Trim with Single 6-Prong Handle

KTS134-3D

Color Finish

Starting at $1088.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Antique faucets and accessories
  • Includes ADA compliant metal six-prong handle (excludes dial plate)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Requires Kohler® K-146 Antique® ceramic dial plate
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS134-3D trim replaces the existing Kohler® K-T134-3D trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-146 Antique™ Ceramic Dial Plate
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Six Prong
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday