0 items

Kohler Artifacts® Pressure Balancing Valve Trim with Single 6-Prong Handle

KTS72767-3M

Color Finish

Starting at $319.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Artifacts® faucets and accessories
  • Includes faceplate with ADA compliant metal six-prong handle
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS72767-3M trim replaces the existing Kohler® K-T72767-3M trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Artifacts®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Diameter
6-9/16 in
Handle Material
Metal
Handle Type
Six Prong
Height
5-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday