0 items

Kohler Symbol® Pressure Balancing Valve Trim with Single Lever Handle

KT18490-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates well with Escale® and Purist® fixture suites
  • Fluid, organic design complements a wide variety of fixture aesthetics
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Symbol®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Height
9 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday