0 items

Kohler Finial® Pressure Balancing Valve Trim with Single Lever Handle

KT309-4M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Finial design solution with KOHLER fixtures and accessories
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
  • Premium material construction for durability and reliability
  • The classic detailing of Finial Traditional faucets imparts an elegant look to your bathroom
  • This valve trim features an ergonomic single-lever handle for simple control
  • Trim only, requires valve to complete installation

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Finial®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Handle Type
Lever
Height
6-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6-1/4 in
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday