Primary™ Elongated Toilet Bowl in Blue with 10 in. Rough-In

Part #K4321-B  |  Item #587013  |  Manufacturer Part #4321-B

Color/Finish:
Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Includes K-4686 toilet seat with scalloped handhold locations for children
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 10"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Primary™

Color Finish: Blue

Color Finish Category: Blues

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 10 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No