Kohler Proflex® 19-3/4 x 72 x 42-1/8 in. 78 gal Drop-In Bathtub with Center Drain

K1149

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain location

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
78 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
UL Listed
No
Width
42-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday