Kohler ProFlex® 32 x 60 in. Tub and Shower with Left Hand Drain

K1157-CN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Reversible drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
ProFlex®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Reversible
Height
20-1/8 in
Horsepower
1-1/4 hp
Installation Type
Drop-in
Length
72 in
Material
ExoCrylic™
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday