54 x 54 in. Drop-In Bathtub with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Drop-In Bathtub with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #K1155-96
  • Item #1567716
  • Manufacturer Part #1155-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corner layout minimizes footprint without compromising bathing area
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers
  • Integral faucet deck
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5
Capacity:
76 gal
Collection:
Proflex®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
GSA Approved:
No
Height:
20-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
54 in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
2
Overall Length:
54 in
Overall Width:
54 in
Size:
54 in x 54 in
UL Listed:
No
Width:
54 in