Kohler

ProFlex® 54 x 54 in. Drop-In Corner Whirlpool Tub with Heater and Center Drain in Biscuit

Part #K1154-H-96  |  Manufacturer Part #1154-H-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Spacious design accommodates up to two bathers
  • Corner layout minimizes footprint without compromising bathing area
  • Integral faucet deck

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 76 gal

Collection: ProFlex®

Color Finish: Biscuit

Color Finish Category: Neutrals

Cord Length: 26 ft

Drain Location: Center

Height: 20-1/2 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: Built-in

Length: 54 in

Material: Acrylic

Number Of Jets: 6

Pump Location: Right

UL Listed: Yes

Volts: 120V

Watts: 1500

Width: 54 in