54 x 54 in. Soaker Corner Bathtub in Biscuit
Proflex® 54 x 54 in. Soaker Corner Bathtub in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 76 gal
- Collection:
- Proflex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 20-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 54 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Width:
- 54 in