54 x 54 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K1155-0
  • Item #1566225
  • Manufacturer Part #1155-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corner layout minimizes footprint without compromising bathing area
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers
  • Integral faucet deck
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5
Capacity:
76 gal
Collection:
Proflex®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/2 in
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Corner Mount, Drop-in
Length:
54 in
Material:
Plastic
Material Type:
Acrylic
Number of Holes:
No Hole
Number of Occupants:
2
Origin:
Domestic
Overall Length:
54 in
Overall Width:
54 in
Overflow Included:
Yes
Size:
54 in x 54 in
Style:
Modern
UL Listed:
No
Weight:
51 lb
Width:
54 in