Kohler

ProFlex® 54 x 54 in. Whirlpool Corner Bathtub in White

Part #K1154-CC-0  |  Manufacturer Part #1154-CC-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Spacious design accommodates up to two bathers
  • Corner layout minimizes footprint without compromising bathing area
  • Integral faucet deck
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)

Specifications

ADA Compliant: No

AMP: 15, 7.5

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Corner

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: CSA B45.10, CSA B45.5

Capacity: 76 gal

Collection: ProFlex®

Color Finish: White

Color Finish Category: Whites

Cord Length: 26 ft

Depth: 15 in

Drain Location: Center

Height: 20-1/2 in

IAPMO Listed: Yes

Installation Type: Corner Mount, Drop-in

Length: 54 in

Material: Acrylic

Number Of Jets: 6

Overall Length: 54 in

Overall Width: 54 in

Size: 54 in x 54 in

UL Listed: Yes

Volts: 120V

Width: 54 in