72 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
ProFlex® 72 x 36 in. Thermal Air Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Molded lumbar supports and armrests offer extra comfort while bathing
- Reversible drain
- Hourglass shape adds style and elegance to your bathroom
- Generous 6' length provides an incredibly spacious bathing area
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- Reversible
- Height:
- 20-1/8 in
- Horsepower:
- 1-1/4 hp
- Installation Type:
- Built-in
- Material:
- ExoCrylic™
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- Yes
- Volts:
- 120V