KOHLER

Proflex® 60 x 32 in. Drop-In Bathtub with Right Drain in Biscuit

Part #K1107-96  |  Manufacturer Part #1107-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" x 32" x 18 1/8"
  • Drop-in installation
  • Designed for one-person bathing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B651, CSA B45.5, CSA B45]

Capacity: 49 gal

Collection: Proflex®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

GSA Approved: No

Height: 18-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: ExoCrylic™

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: No