KOHLER

ProFlex® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1106-0  |  Item #1626924  |  Manufacturer Part #1106-0

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 7.5

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.7

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 49 gal

Collection: ProFlex®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

Height: 18-1/8 in

Horsepower: 1-1/2 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

UL Listed: Yes

Volts: 120V