60 x 36 in. 3-Wall Alcove Bathtub with Right-Hand Drain in White
This product has been replaced by
Manufacturer Part #1142-R-0
ProFlex® 60 x 36 in. 3-Wall Alcove Bathtub with Right-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 57 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Drain Location:
- Right
- Height:
- 18-13/100 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Origin:
- Domestic
- Overflow Included:
- Yes
- Style:
- Contemporary
- Width:
- 36 in