60 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White
This product has been replaced by
Manufacturer Part #1147-0
ProFlex® 60 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5
- Capacity:
- 54 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-5/8 in
- Drain Location:
- End
- Height:
- 17-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- ExoCrylic™
- Overall Length:
- 60 in
- Overall Width:
- 40 in
- Size:
- 60 in x 40 in
- Style:
- Contemporary
- Weight:
- 46 lb
- Width:
- 40 in