72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Right Hand Drain in Biscuit

You last purchased this on
 
KOHLER

ProFlex® 72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Right Hand Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 72 x 36 in. 72 gal 3-Wall Alcove Bathtub with Right Hand Drain in Biscuit

  • Fast #
  • Part #KBF1159-R-96
  • Item #4600814
  • Manufacturer Part #BF1159-R-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
72 gal
Collection:
ProFlex®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15 in
Drain Location:
Right
GSA Approved:
No
Height:
20-1/8 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Acrylic
Origin:
Domestic
Overflow Included:
Yes
Style:
Modern
UL Listed:
No
Width:
36 in