KOHLER
ProFlex® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Almond
Part #K1159-47 | Item #1566391 | Manufacturer Part #1159-47
Product Details
- Generous 6' length provides an incredibly spacious bathing area
- Hourglass shape adds style and elegance to your bathroom
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain location
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Hourglass in Rectangle
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 72 gal
Collection: ProFlex®
Color Finish: Almond
Color Finish Category: Neutrals
Configuration: Soaker
Depth: 15 in
Drain Location: Reversible
GSA Approved: No
Height: 20-1/8 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
Overall Length: 72 in
Overall Width: 36 in
Size: 72 in x 36 in
UL Listed: UL 2818