KOHLER
Proflex® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit
Part #K1159-96 | Item #1567053 | Manufacturer Part #1159-96
Product Details
- Generous 6' length provides an incredibly spacious bathing area
- Hourglass shape adds style and elegance to your bathroom
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain location
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 72 gal
Collection: Proflex®
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 15 in
Drain Location: Reversible
GSA Approved: No
Height: 20-1/8 in
IAPMO Listed: Yes
Installation Type: Drop-in
Length: 72 in
Material: ExoCrylic™
Origin: Domestic
Overall Length: 72 in
Overall Width: 36 in
Overflow Included Yes or No: Yes
Size: 72 in x 36 in
Style: Contemporary
UL Listed: No
Width: 36 in