72 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit
Proflex® 72 x 36 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- Proflex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15 in
- Drain Location:
- Reversible
- Height:
- 20-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- ExoCrylic™
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Overflow Included:
- Yes
- Size:
- 72 in x 36 in
- Style:
- Contemporary
- Width:
- 36 in