Kohler

ProFlex® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

Part #K1157-0  |  Manufacturer Part #1157-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Hourglass in Rectangle

Bathtub Type: Whirlpool

CSA Certified: CSA B45.5

Capacity: 72 gal

Collection: ProFlex®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

Height: 20-1/8 in

Horsepower: 1-1/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes

Volts: 120V