ProFlex® 72 x 42 in. 3 Wall Alcove Acrylic Bathtub with Integral Apron and Right Drain in White

Part #K1131-FH-0  |  Item #1661976  |  Manufacturer Part #1131-FH-0

$ 2,215.43 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Reversible drain
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

Bathtub Shape: Oval in Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 78 gal

Collection: ProFlex®

Color Finish: White

Color Finish Category: Whites

Drain Location: Reversible

Height: 20-1/8 in

IAPMO Listed: Yes

Installation Type: Built-in

Length: 72 in

Material: ExoCrylic™

Number Of Jets: 6

Number of Occupants: 2

Pump Location: Right

UL Listed: Yes

Volts: 120V

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER ProFlex® 72 x 42 in. 3 Wall Alcove Acrylic Bathtub with Integral Apron and Right Drain in White / $2,215.43