72 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
ProFlex® 72 x 42 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain location
- Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 78 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Size:
- 72 in x 42 in
- UL Listed:
- No