72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
Proflex® 72 x 42 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain location
- Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 78 gal
- Collection:
- Proflex®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 1-13/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- ExoCrylic™
- Number of Occupants:
- 2
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Included:
- Yes
- Size:
- 72 in x 42 in
- Style:
- Contemporary
- UL Listed:
- No
- Width:
- 42 in
- cUPC Certified:
- Yes