72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

You last purchased this on
 
KOHLER

ProFlex® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ProFlex® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

  • Fast #
  • Part #K1148-96
  • Item #1567262
  • Manufacturer Part #1148-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' oval basin provides an incredibly spacious bathing area for up to two people
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Reversible drain
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
Capacity:
78 gal
Collection:
ProFlex®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Reversible
Height:
19-3/4 in
Horsepower:
1-1/4 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in
Volts:
120V