72 x 43 in. Soaker Drop-In Bathtub with Center Drain in White
ProFlex® 72 x 43 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 78 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Drain Location:
- Center
- Height:
- 19-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- ExoCrylic™
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 43 in
- Overflow Included:
- Yes
- Size:
- 72 in x 43 in
- Style:
- Contemporary
- Weight:
- 60 lb
- Width:
- 42-1/8 in