Kohler Prolific® 15-7/8 in x 21 in Wood Cutting Board

K23680-NA

Manufacturer Part #: 23680-NA

Material

Wood

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Comes included with the 23650-NA and 23652-NA Prolific kitchen sinks.
  • Create an extension of your countertop with this large cutting board.
  • Countertop-height to make it a truly comfortable work surface for easy food prepping.
  • Cutting board fits securely on sink 23650-NA (covers the entire sink) or sink 23652-NA (covers 1/2 the sink) providing an easy-to-clean work surface.
  • 21" x 15-7/8" x 2-1/4"
  • Included with the K-23650-NA and K-23652-NA Prolific kitchen sinks.
  • Fits securely on K-23650-NA (covers the entire sink) or K-23652-NA (covers half the sink).
  • May also be used with the K-23651-NA and K-5540-NA Prolific kitchen sinks.
  • Countertop height creates a truly comfortable work surface for easy food prepping.

SPECIFICATIONS

Collection
Prolific®
Dishwasher Safe
No
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
No
Shape
Rectangular
Width
15-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday