26 in. Brass Cable Drain

You last purchased this on
 
KOHLER

PureFlo™ 26 in. Brass Cable Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ 26 in. Brass Cable Drain

  • Fast #
  • Part #K37382-NA
  • Item #4288821
  • Manufacturer Part #37382-NA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simplifies trim changes
  • Fits most industry baths measuring 21" to 26" deep
  • For use with any PureFlo® trim (sold separately)
  • Includes tee, drain elbow and overflow elbow with attached 1-1/2" OD flexible tubing
  • Flexible overflow neck for easy installation to fit various bath angles
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cable Length (ft):
3.75 ft
Collection:
PureFlo™
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
IAPMO Listed -:
No
Length:
9-1/2 in
Thread Type:
OD
Tub Depth:
26 in
Width:
3-1/8 in