KOHLER

PureFlo™ Cable Bath Drain in Vibrant Brushed Bronze

Part #KT37395-BV  |  Manufacturer Part #T37395-BV

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth and push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: PureFlo Rough Drain

Collection: PureFlo™

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Drain Component Type: Drain Trim

IAPMO Listed: No

Length: 3 in

Material: Metal

Trim Ring: No

Width: 3 in