Cable Bath Drain Trim in Polished Chrome
PureFlo™ Cable Bath Drain Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Handle designed to complement Victorian or old-world bathroom decor
- Not required for pressure testing the rough drain
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Smooth rotary operation
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- PureFlo Rough Drain
- Collection:
- PureFlo™
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Length:
- 3 in
- Width:
- 3 in