Cable Bath Drain Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

PureFlo™ Cable Bath Drain Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ Cable Bath Drain Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT37393-BN
  • Item #4288878
  • Manufacturer Part #T37393-BN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Handle designed to complement traditional bathroom decor
  • Not required for pressure testing the rough drain
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Smooth rotary operation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
PureFlo Rough Drain
Collection:
PureFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Drain Component Type:
Drain Trim
IAPMO Listed -:
No
Length:
3-5/16 in
Material:
Metal
Trim Ring:
No
Width:
3-5/16 in