3-1/8 in. Metal Drain and Overflow Trim Kit in Oil Rubbed Bronze
PureFlo™ 3-1/8 in. Metal Drain and Overflow Trim Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Basic handle designed to complement any bathroom decor
- Not required for pressure testing the rough drain
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Smooth rotary operation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- PureFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-1/8 in
- Drain Component Type:
- Overflow Drain Trim Kit
- Drain Included:
- No
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Drain Trim
- Size:
- 2-11/16 in x 3-1/8 in
- Style:
- Traditional
- Trim Ring:
- No