Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Vibrant French Gold

You last purchased this on
 
KOHLER

PureFlo™ Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ Cable Bath Drain Trim with Contemporary Rotary Turn Handle in Vibrant French Gold

  • Fast #
  • Part #KT37392-AF
  • Item #4329763
  • Manufacturer Part #T37392-AF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Handle designed to complement contemporary bathroom decor
  • Not required for pressure testing the rough drain
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Smooth rotary operation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Brand Model Compatibility:
K-23723, K-37383, K-37385, K-78438, K-78439
CSA Certified:
CSA B125.2
Collection:
PureFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Drain Body Material:
Metal
Drain Component Type:
Drain Trim
IAPMO Listed -:
No
Length:
3-1/8 in
Material:
Metal
Trim Ring:
No
Width:
3-1/8 in